BUSS PV-160ANH1 FUSE 160A 1000V DC

Item #: 0965585

Cat #: PV-160ANH1

UPC: 051712372282

$ 562.58 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS PV-160ANH1 FUSE 160A 1000

Overview

BUS PV-160ANH1 FUSE 160A 1000
Also known as: 051712372282, PV-160ANH1, BUSPV160ANH1

Specifications

No Specifications Available