BUSS PV-160A-2XL-B FUSE 160A 1000V

Item #: 0965583

Cat #: PV-160A-2XL-B

UPC: 051712389624

$ 963.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS PV-160A-2XL-B FUSE 160A 1

Overview

BUS PV-160A-2XL-B FUSE 160A 1
Also known as: 051712389624, PV-160A-2XL-B, BUSPV160A2XLB

Specifications

No Specifications Available