BUSS PV-160A-2XL-15 FUSE 160A 1500V

Item #: 0965582

Cat #: PV-160A-2XL-15

UPC: 051712374330

$ 1305.14 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS PV-160A-2XL-15 FUSE 160A

Overview

BUS PV-160A-2XL-15 FUSE 160A
Also known as: 051712374330, PV-160A-2XL-15, BUSPV160A2XL15

Specifications

No Specifications Available