BUSS PV-160A-2XL FUSE 160A 1000V 2X

Item #: 0965581

Cat #: PV-160A-2XL

UPC: 051712372022

$ 922.23 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS PV-160A-2XL FUSE 160A 100

Overview

BUS PV-160A-2XL FUSE 160A 100
Also known as: 051712372022, PV-160A-2XL, BUSPV160A2XL

Specifications

No Specifications Available