BUSS PV-160A-1XL-15 FUSE 160A 1500V

Item #: 0965579

Cat #: PV-160A-1XL-15

UPC: 051712372015

$ 1125.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS PV-160A-1XL-15 FUSE 160A

Overview

BUS PV-160A-1XL-15 FUSE 160A
Also known as: 051712372015, PV-160A-1XL-15, BUSPV160A1XL15

Specifications

No Specifications Available