BUSS PV-125A-1XL-15 FUSE 125A 1500V

Item #: 0965559

Cat #: PV-125A-1XL-15

UPC: 051712374279

$ 1012.62 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS PV-125A-1XL-15 FUSE 125A

Overview

BUS PV-125A-1XL-15 FUSE 125A
Also known as: 051712374279, PV-125A-1XL-15, BUSPV125A1XL15

Specifications

No Specifications Available