Power Distribution Block, High SCCR, 1P, 1 Primary/Multiple Secondary

Item #: 0965496

Cat #: PDB321-1

UPC: 051712637848

$ 162.52 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, High SCCR, 1-Pole, Line: 8-2/0 Cu, Load: 1/4" x 3/4" Stud, SCCR: 200kA)12-4 AWG), 100kA (14-4 AWG), Max Fuse Size: 175/400A Class CC, G, J, T

Overview

Power Distribution Block, High SCCR, 1-Pole, Line: 8-2/0 Cu, Load: 1/4" x 3/4" Stud, SCCR: 200kA)12-4 AWG), 100kA (14-4 AWG), Max Fuse Size: 175/400A Class CC, G, J, T

Eaton-Bussmann offers three distinctly different styles of short-circuit current rated power distribution blocks (PDBs) and terminal blocks (TBs) to match different application needs. The differences are whether the power distribution blocks are enclosed or not, and whether they are UL1953 Listed PDBs or UL1059 Recognized TBs, which have different minimum spacing requirements.

Also known as: 051712637848, PDB321-1, BUSPDB3211

Specifications

Mounting: Panel
Amps: 175
Mounting: Panel
Amps: 175