Fuse Block, Class H, 1-Pole, 400A, 600V, Box Lug Terminal

Item #: 0965478

Cat #: HM60400-1CR

UPC: 051712386944

$ 941.61 EA
Company wide:
0 in stock
Documents & Guides
Class H Fuse Block, 1-Pole, 400 Amp, 600 Volt AC, Box Lug Terminal

Overview

Class H Fuse Block, 1-Pole, 400 Amp, 600 Volt AC, Box Lug Terminal
Also known as: 051712386944, HM60400-1CR, BUSHM604001CR

Specifications

Type: Fuse Block
Class: H
Type: Fuse Block
Class: H