200 amp class H fuse holder 600V - 1 pol

Item #: 0965471

Cat #: HM60200-1CR

UPC: 051712387293

$ 323.00 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series HM modular fuse block, 600V, 110-200A, Single-pole

Overview

Eaton Bussmann series HM modular fuse block, 600V, 110-200A, Single-pole

Eaton?s Bussmann? series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 57% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class H(K) ferrule fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel

Also known as: 051712387293, HM60200-1CR, BUSHM602001CR

Specifications

Amps: 200
Mounting: Panel
Type: Fuse Block
Poles: 1
Class: H
Volts AC: 600
Amps: 200
Type: Fuse Block
Class: H
Mounting: Panel
Poles: 1
Volts AC: 600