BUSS HM60060-3CR Fuse Block, Class

Item #: 0965462

Cat #: HM60060-3CR

UPC: 051712511599

$ 170.36 EA
Company wide:
0 in stock
Documents & Guides
*FUSE BLOCK CLASS H 600V 60A 3 POLE

Overview

*FUSE BLOCK CLASS H 600V 60A 3 POLE

Class H(K) modular fuse blocks enhance safety for any panel or electrical system design and are available for the full class H(K) fuse amp range. All blocks are available as snap together 1-pole versions for tool less assembly of multiple poles at point of use or as factory configured 2 and 3-pole versions to meet stocking requirements. All blocks are equipped with a fuse clip reinforcing spring to minimize temperature rise while maintaining reliable surface contact between the fuse and clip over the block's service life.

Also known as: 051712511599, HM60060-3CR, BUSHM600603CR

Specifications

Poles: 3
Mounting: Surface
Material: Thermoplastic
Class: H
Volts AC: 600
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 10 kA
Mounting: Surface
Class: H
Amps: 60