BUSS HM60030-3CR Fuse Block, Class

Item #: 0965451

Cat #: HM60030-3CR

UPC: 051712511476

$ 110.32 EA
Company wide:
0 in stock
Documents & Guides
*FUSE BLOCK CLASS H 600V 30A 3 POLE

Overview

*FUSE BLOCK CLASS H 600V 30A 3 POLE
Also known as: 051712511476, HM60030-3CR, BUSHM600303CR

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: H
Volts AC: 600
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Class: H
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 600