EFSE HM25060-3CR Fuse Block, Class

Item #: 0965429

Cat #: HM25060-3CR

UPC: 051712511353

$ 136.18 EA
Company wide:
0 in stock
Documents & Guides
BUS HM25060-3CR FUSE BLOCK C

Overview

BUS HM25060-3CR FUSE BLOCK C
Also known as: 051712511353, HM25060-3CR, BUSHM250603CR

Specifications

Poles: 3
Mounting: Surface
Material: Thermoplastic
Class: H
Volts AC: 250
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Material: Thermoplastic
Volts AC: 250
Interrupt Rating AC: 10 kA
Mounting: Surface
Class: H
Amps: 60