Modular fuse block, CR, 35-60A, 1P, Class K(H), 10 kAIC, 250V AC/DC

Item #: 0965428

Cat #: HM25060-1CR

UPC: 051712511339

$ 19.82 EA
Company wide:
34 in stock
Documents & Guides
Modular fuse block, CR, 35 - 60 Amp, 1-Pole, Class K(H), 10 kAIC, 250 Volt AC/DC

Overview

Modular fuse block, CR, 35 - 60 Amp, 1-Pole, Class K(H), 10 kAIC, 250 Volt AC/DC

Eaton’s Bussmann® series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 57% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class H(K) ferrule fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel.

Also known as: 051712511339, HM25060-1CR, BUSHM250601CR

Specifications

Type: Fuse Block
Poles: 1
Amps: 30
Type: Fuse Block
Amps: 30
Poles: 1