EFSE HM25030-3SR Fuse Block, Class

Item #: 0965427

Cat #: HM25030-3SR

UPC: 051712512732

$ 55.64 EA
Company wide:
6 in stock
Documents & Guides
BUS HM25030-3SR FUSE BLOCK C

Overview

BUS HM25030-3SR FUSE BLOCK C

Class H(K) modular fuse blocks enhance safety for any panel or electrical system design and are available for the full class H(K) fuse amp range. All blocks are available as snap together 1-pole versions for tool less assembly of multiple poles at point of use or as factory configured 2 and 3-pole versions to meet stocking requirements. All blocks are equipped with a fuse clip reinforcing spring to minimize temperature rise while maintaining reliable surface contact between the fuse and clip over the block's service life.

Also known as: 051712512732, HM25030-3SR, BUSHM250303SR

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: H
Volts AC: 250
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Class: H
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 250