EFSE HM25030-3PR Fuse Block, Class

Item #: 0965425

Cat #: HM25030-3PR

UPC: 051712512763

$ 66.82 EA
Company wide:
0 in stock
Documents & Guides
BUS HM25030-3PR FUSE BLOCK C

Overview

BUS HM25030-3PR FUSE BLOCK C
Also known as: 051712512763, HM25030-3PR, BUSHM250303PR

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: H
Volts AC: 250
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Class: H
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 250