BUSS HM25030-2PR Fuse Block, Class

Item #: 0965421

Cat #: HM25030-2PR

UPC: 051712512756

$ 46.99 EA
Company wide:
0 in stock
Documents & Guides
*FUSE BLOCK CLASS H 250V 30A 2 POLE

Overview

*FUSE BLOCK CLASS H 250V 30A 2 POLE
Also known as: 051712512756, HM25030-2PR, BUSHM250302PR

Specifications

Type: Fuse Block
Amps: 30
Type: Fuse Block
Amps: 30