EFSE HM25030-1CR Fuse Block, Class

Item #: 0965417

Cat #: HM25030-1CR

UPC: 051712512770

$ 36.60 EA
Company wide:
35 in stock
Documents & Guides
BUS HM25030-1CR FUSE BLOCK C

Overview

BUS HM25030-1CR FUSE BLOCK C
Also known as: 051712512770, HM25030-1CR, BUSHM250301CR

Specifications

Mounting: Surface
Poles: 1
Amps: 30
Material: Thermoplastic
Class: H
Volts AC: 250
Interrupt Rating AC: 10 kA
Mounting: Surface
Amps: 30
Class: H
Interrupt Rating AC: 10 kA
Poles: 1
Material: Thermoplastic
Volts AC: 250