BUSS OSD100 OSD 100A 500V AC BS88 g

Item #: 0965342

Cat #: OSD100

UPC: 051712840378

$ 261.65 EA
Company wide:
0 in stock
Documents & Guides
BUS OSD100 OSD 100A 500V AC B

Overview

BUS OSD100 OSD 100A 500V AC B
Also known as: 051712840378, OSD100, BUSOSD100

Specifications

Amps: 100
Amps: 100