Dummy Fuse - Neutral, Type H & R, 600A, 600V

Item #: 0965287

Cat #: NTS-R-600

UPC: 051712316552

$ 2892.03 EA
Company wide:
0 in stock
Documents & Guides
Dummy Fuse - Neutral, Type H & R, 600A, 600V

Overview

Dummy Fuse - Neutral, Type H & R, 600A, 600V
Also known as: 051712316552, NTS-R-600, BUSNTSR600, Fuse bypass

Specifications

Class: R, H
Class: R, H