Dummy Fuse - Neutral, Type H & R, 200A, 600V

Item #: 0965286

Cat #: NTS-R-200

UPC: 051712316538

$ 560.69 EA
Company wide:
0 in stock
Documents & Guides
Dummy Fuse - Neutral, Type H & R, 200A, 600V

Overview

Dummy Fuse - Neutral, Type H & R, 200A, 600V
Also known as: 051712316538, NTS-R-200, BUSNTSR200

Specifications

Type: Dummy Fuse, Neutral
Type: Dummy Fuse, Neutral