UNSWITCHED NEUTRAL UL508 16-40A

Item #: 0965284

Cat #: NTRL-16-40

UPC: 051712485548

$ 83.54 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series NTRL switched 4th pole, neutral, 16-40 A

Overview

Eaton Bussmann series NTRL switched 4th pole, neutral, 16-40 A

Bussmann series enclosed rotary disconnects provide an easy to install solution for providing a switch for power. Enclosed compact circuit protectors (CCP) offer some of the smallest options in the market for increasing protection and panel SCCR, available for 30 amp Class CC fuses, and up to 60A for class CF fuses. Other UL 98 options include up to 1200A non-fused and up to 800A Class L fused options. UL 508 load break disconnects for control and disconnecting means for motor applications.

Also known as: 051712485548, NTRL-16-40, BUSNTRL1640

Specifications

Mounting: Side, External
Type: SPD
IP/NEMA Rating: NEMA 1
Interrupt Rating DC: 200
Mounting: Side, External
IP/NEMA Rating: NEMA 1
Type: SPD
Interrupt Rating DC: 200