BUSS FUSEHOLDER

Item #: 0965190

Cat #: HEY-AW-DRLC-B

UPC: 051712602709

$ 794.94 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series HEY inline fuse holder, 600V, 0-30A, Loadside: Copper Crimp (1) #12-8/(2) #12, Lineside: Copper Crimp (1) #6, Two-pole

Overview

Eaton Bussmann series HEY inline fuse holder, 600V, 0-30A, Loadside: Copper Crimp (1) #12-8/(2) #12, Lineside: Copper Crimp (1) #6, Two-pole

Bussmann series Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or the fast acting protection of our KTK-R Limitron fuses for specialized circuits such as lighting protection.

Also known as: 051712602709, HEY-AW-DRLC-B, BUSHEYAWDRLCB

Specifications

Type: Fuse Holder
Type: Fuse Holder