Fuse Holder,Non- Breakaway, In-Line, Midget, Load/Line, Set-Screw

Item #: 0965130

Cat #: HEB-JK

UPC: 051712718479

$ 261.65 EA
Company wide:
0 in stock
Documents & Guides
Non-Breakaway Single-Pole In-Line Fuse Holder for 13/32" x 1-1/2" Fuse, TRON, Load-12-3 AWG Copper Set-Screw, Line-(2) 12-3 AWG Copper Set-Screw

Overview

Non-Breakaway Single-Pole In-Line Fuse Holder for 13/32" x 1-1/2" Fuse, TRON, Load-12-3 AWG Copper Set-Screw, Line-(2) 12-3 AWG Copper Set-Screw

Breakaway and non-breakaway submersible, single-pole in-line fuse holders available with many terminal options to meet application needs. Breakaway versions come with insulating boots to provide submersibility per UL IP67. Nonbreakaway versions require ordering optional insulating boots for submersibility.

Also known as: 051712718479, HEB-JK, BUSHEBJK

Specifications

Class: Midget
Type: In-Line Fuse Holders
Class: Midget
Type: In-Line Fuse Holders