BUSS H79-4 Kit, NFPA 600J, 800L

Item #: 0965069

Cat #: H79-4

UPC: 051712402170

$ 1351.46 EA
Company wide:
0 in stock
Documents & Guides
BUS H79-4 KIT NFPA 600J 800

Overview

BUS H79-4 KIT NFPA 600J 800
Also known as: 051712402170, H79-4, BUSH794

Specifications

Color: Red
Length: 3 in
Color: Red
Length: 3 in