
Handle, Front Operated, Padlockable, Pistol, Selector, Red/Yellow
Item #: 0965025
Cat #: H4X-06R
UPC: 051712402002
$ 307.16 EA
Company wide:
0
in stock
Documents & Guides
Handle, Front Operated, Pistol, Selector, Red/Yellow, Padlockable, Defeatable, NEMA 1/3R/4/4X/12
Overview
Handle, Front Operated, Pistol, Selector, Red/Yellow, Padlockable, Defeatable, NEMA 1/3R/4/4X/12
Also known as: 051712402002, H4X-06R, BUSH4X06R
Specifications
| Mounting: | Door |
| Type: | Disconnect, Handle, External |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Color: | Red/Yellow |
| Mounting: | Door |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Disconnect, Handle, External |
| Color: | Red/Yellow |