Dummy Fuse - Neutral, Type H & R, 400A, 250V

Item #: 0965011

Cat #: NTN-R-400

UPC: 051712305655

$ 524.73 EA
Company wide:
0 in stock
Documents & Guides
Dummy Fuse - Neutral, Type H & R, 400A, 250V

Overview

Dummy Fuse - Neutral, Type H & R, 400A, 250V
Also known as: 051712305655, NTN-R-400, BUSNTNR400

Specifications

Type: Dummy Fuse, Neutral
Type: Dummy Fuse, Neutral