BUSS NSD32 32A 550V AC BS88 FUSE

Item #: 0964993

Cat #: NSD32

UPC: 051712840323

$ 28.15 EA
Company wide:
0 in stock
Documents & Guides
BUS NSD32 32A 550V AC BS88 FU

Overview

BUS NSD32 32A 550V AC BS88 FU
Also known as: 051712840323, NSD32, BUSNSD32

Specifications

Customer Reviews

No reviews for this product
(0)