BUSS NSD20 20AMP 550V AC BS88 FUSE

Item #: 0964946

Cat #: NSD20

UPC: 051712840286

$ 27.36 EA
Company wide:
0 in stock
Documents & Guides
BUS NSD20 20AMP 550V AC BS88

Overview

BUS NSD20 20AMP 550V AC BS88
Also known as: 051712840286, NSD20, BUSNSD20

Specifications

Amps: 20
Amps: 20