80 Amp Class H One-Time Fuse, 600 Volt

Item #: 0964914

Cat #: NOS-80

UPC: 051712310802

$ 200.76 EA
Company wide:
0 in stock
Documents & Guides
80 Amp Class H One-Time General Purpose Fuse, 600 Volt

Overview

80 Amp Class H One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310802, NOS-80, BUSNOS80

Specifications

Mounting: Blade
Speed: Non-Time Delay
Amps: 80
Volts AC: 600
Class: K5
Interrupt Rating AC: 10 kA
Mounting: Blade
Amps: 80
Class: K5
Speed: Non-Time Delay
Volts AC: 600
Interrupt Rating AC: 10 kA