5 Amp Class K5 One-Time Fuse, 600 Volt

Item #: 0964904

Cat #: NOS-5

UPC: 051712310048

$ 71.68 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Class K5 One-Time General Purpose Fuse, 600 Volt

Overview

5 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310048, NOS-5, BUSNOS5

Specifications

Speed: Non-Time Delay
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Speed: Non-Time Delay
Class: K5
Interrupt Rating AC: 50 kA
Volts AC: 600
Mounting: Cartridge