BUSS GSGB45 45AMP 660V AC BS88 SEMI

Item #: 0964895

Cat #: GSGB45

UPC: 051712392303

$ 108.92 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS GSGB45 45AMP 660V AC BS88

Overview

BUS GSGB45 45AMP 660V AC BS88
Also known as: 051712392303, GSGB45, BUSGSGB45

Specifications

Mounting: Vertical, Horizontal
Gangs: 1
Depth: 2 1/4 in
Color: White
Mounting: Vertical, Horizontal
Depth: 2 1/4 in
Gangs: 1
Color: White