BUSS GSGB35 35AMP 660V AC BS88 SEMI

Item #: 0964891

Cat #: GSGB35

UPC: 051712392280

$ 144.93 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS GSGB35 35AMP 660V AC BS88

Overview

BUS GSGB35 35AMP 660V AC BS88
Also known as: 051712392280, GSGB35, BUSGSGB35

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel