5 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V

Item #: 0964879

Cat #: GMW-5

UPC: 051712717588

$ 29.71 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V

Overview

5 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V
Also known as: 051712717588, GMW-5, BUSGMW5

Specifications

Speed: Fast Acting
Amps: 5
Type: Specialty, Fuse, Sub-Miniature
Interrupt Rating DC: 35
Speed: Fast Acting
Type: Specialty, Fuse, Sub-Miniature
Amps: 5
Interrupt Rating DC: 35