4 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V

Item #: 0964876

Cat #: GMW-4

UPC: 051712717571

$ 29.71 EA
Company wide:
0 in stock
Documents & Guides
4 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V

Overview

4 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V
Also known as: 051712717571, GMW-4, BUSGMW4

Specifications

Amps: 4
Type: Specialty
Interrupt Rating DC: 35
Amps: 4
Interrupt Rating DC: 35
Type: Specialty