12 Amp Class K5 One-Time Fuse, 600 Volt

Item #: 0964869

Cat #: NOS-12

UPC: 051712310123

$ 72.29 EA
Company wide:
0 in stock
Documents & Guides
12 Amp Class K5 One-Time General Purpose Fuse, 600 Volt

Overview

12 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310123, NOS-12, BUSNOS12

Specifications

Speed: Non-Time Delay
Amps: 12
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Speed: Non-Time Delay
Volts AC: 600
Mounting: Cartridge
Amps: 12
Class: K5
Interrupt Rating AC: 50 kA