70 Amp Class H One-Time Fuse, 250 Volt

Item #: 0964861

Cat #: NON-70

UPC: 051712101653

$ 100.84 EA
Company wide:
0 in stock
Documents & Guides
70 Amp Class H One-Time General Purpose Fuse, 250 Volt

Overview

70 Amp Class H One-Time General Purpose Fuse, 250 Volt
Also known as: 051712101653, NON-70, BUSNON70

Specifications

Mounting: Blade
Amps: 70
Volts DC: 125
Speed: Non-Time Delay
Volts AC: 250
Class: K5
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Blade
Volts DC: 125
Volts AC: 250
Interrupt Rating DC: 10 kA
Amps: 70
Speed: Non-Time Delay
Class: K5
Interrupt Rating AC: 10 kA