Fuse, 60A Class K5, One-Time, 250VAC

Item #: 0964857

Cat #: NON-60

UPC: 051712101646

$ 15.54 EA
Company wide:
88 in stock
Documents & Guides
60 Amp, Class K5, One-Time, General Purpose Fuse, 250 Volt AC

Overview

60 Amp, Class K5, One-Time, General Purpose Fuse, 250 Volt AC

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712101646, NON-60, BUSNON60

Specifications

Volts DC: 125
Speed: Non-Time Delay
Volts AC: 250
Class: K5
Mounting: Cartridge
Amps: 60
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 125
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Speed: Non-Time Delay
Class: K5
Amps: 60
Interrupt Rating AC: 10 kA