Fuse, 400A, Class H, One-Time, 250VAC

Item #: 0964854

Cat #: NON-400

UPC: 051712304009

$ 367.44 EA
Company wide:
0 in stock
Documents & Guides
400 Amp, Class H, One-Time, General Purpose, Fuse, 250 Volt AC

Overview

400 Amp, Class H, One-Time, General Purpose, Fuse, 250 Volt AC
Also known as: 051712304009, NON-400, BUSNON400

Specifications

Mounting: Blade
Amps: 400
Volts DC: 125
Type: Fuse, One-Time
Speed: Non-Time Delay
Volts AC: 250
Class: K5
Interrupt Rating DC: 10 kA
Mounting: Blade
Volts DC: 125
Speed: Non-Time Delay
Class: K5
Amps: 400
Type: Fuse, One-Time
Volts AC: 250
Interrupt Rating DC: 10 kA