Fuse, 40A, Class H, One-Time, 250VAC

Item #: 0964853

Cat #: NON-40

UPC: 051712101615

$ 16.91 EA
Company wide:
52 in stock
Documents & Guides
40 Amp Class K5 One-Time General Purpose Fuse, 250 Volt

Overview

40 Amp Class K5 One-Time General Purpose Fuse, 250 Volt
Also known as: 051712101615, NON-40, BUSNON40

Specifications

Volts DC: 125
Speed: Non-Time Delay
Amps: 40
Volts AC: 250
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 125
Amps: 40
Class: K5
Interrupt Rating DC: 50 kA
Speed: Non-Time Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 50 kA