Fuse, 30 Amp Class K5 One-Time, 250 VoltAC

Item #: 0964849

Cat #: NON-30

UPC: 051712101592

$ 1.44 EA
Company wide:
2,679 in stock
Documents & Guides
Fuse, 30 Amp Class K5 One-Time General Purpose, 250 Volt AC

Overview

Fuse, 30 Amp Class K5 One-Time General Purpose, 250 Volt AC
Also known as: 051712101592, NON-30, BUSNON30, Bussa buss 30

Specifications

Volts DC: 125
Speed: Non-Time Delay
Amps: 30
Volts AC: 250
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 125
Amps: 30
Class: K5
Interrupt Rating DC: 50 kA
Speed: Non-Time Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 50 kA