1 Amp Class K5 One-Time Fuse, 250 Volt

Item #: 0964837

Cat #: NON-1

UPC: 051712300018

$ 14.70 EA
Company wide:
0 in stock
Documents & Guides
1 Amp Class K5 One-Time General Purpose Fuse, 250 Volt

Overview

1 Amp Class K5 One-Time General Purpose Fuse, 250 Volt
Also known as: 051712300018, NON-1, BUSNON1

Specifications

Amps: 1
Volts DC: 125
Speed: Non-Time Delay
Volts AC: 250
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Amps: 1
Speed: Non-Time Delay
Class: K5
Interrupt Rating DC: 50 kA
Volts DC: 125
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 50 kA