3 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V

Item #: 0964794

Cat #: GMW-3

UPC: 051712717564

$ 29.71 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V

Overview

3 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V
Also known as: 051712717564, GMW-3, BUSGMW3

Specifications

Speed: Fast Acting
Amps: 3
Volts AC: 125
Interrupt Rating DC: 35
Mounting: Pin Base
Speed: Fast Acting
Volts AC: 125
Mounting: Pin Base
Amps: 3
Interrupt Rating DC: 35