2 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V

Item #: 0964792

Cat #: GMW-2

UPC: 051712717557

$ 29.71 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V

Overview

2 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V
Also known as: 051712717557, GMW-2, BUSGMW2

Specifications

Speed: Fast Acting
Type: Specialty, Fuse, Sub-Miniature Pin Base
Amps: 2
Interrupt Rating DC: 35
Speed: Fast Acting
Amps: 2
Type: Specialty, Fuse, Sub-Miniature Pin Base
Interrupt Rating DC: 35