BUSS SMALL DIMENSION FUSE FAST ACTING

Item #: 0964790

Cat #: GMW-1/64

UPC: 051712717410

$ 29.71 EA
Company wide:
0 in stock
Documents & Guides
Eaton GMW Series Fast-acting fuse 0.015A, 125Vac or less

Overview

Eaton GMW Series Fast-acting fuse 0.015A, 125Vac or less

Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.

Also known as: 051712717410, GMW-1/64, BUSGMW164

Specifications

Type: Sub-Miniature Pin Base
Type: Sub-Miniature Pin Base