Fuse, 1/10 Amp Sub-Miniature Pin-Base, Fast-Acting, 125V

Item #: 0964786

Cat #: GMW-1/10

UPC: 051712717441

$ 29.71 EA
Company wide:
0 in stock
Documents & Guides
1/10 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V

Overview

1/10 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V
Also known as: 051712717441, GMW-1/10, BUSGMW110

Specifications

Type: Subminiature
Amps: 0.100
Type: Subminiature
Amps: 0.100