1 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V

Item #: 0964785

Cat #: GMW-1

UPC: 051712717533

$ 29.71 EA
Company wide:
0 in stock
Documents & Guides
1 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V

Overview

1 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V
Also known as: 051712717533, GMW-1, BUSGMW1

Specifications

Amps: 1
Type: Specialty
Interrupt Rating DC: 35
Amps: 1
Interrupt Rating DC: 35
Type: Specialty