Fuse, 7-1/2 Amp Fast-Acting Indicating, 60VDC/125VAC, Black/White

Item #: 0964782

Cat #: GMT-7-1/2A

UPC: 051712576819

$ 15.59 EA
Company wide:
0 in stock
Documents & Guides
7-1/2 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Black/White

Overview

7-1/2 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Black/White
Also known as: 051712576819, GMT-7-1/2A, BUSGMT712A

Specifications

Volts DC: 60
Speed: Fast Acting
Interrupt Rating AC: 300
Type: Fuse, Indicating
Color: Black/White
Material: Thermoplastic
Volts AC: 125
Amps: 7.500
Interrupt Rating DC: 300
Volts DC: 60
Interrupt Rating AC: 300
Color: Black/White
Volts AC: 125
Interrupt Rating DC: 300
Speed: Fast Acting
Type: Fuse, Indicating
Material: Thermoplastic
Amps: 7.500