4 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White/Brown

Item #: 0964780

Cat #: GMT-4A

UPC: 051712576796

$ 15.59 EA
Company wide:
0 in stock
Documents & Guides
4 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White/Brown

Overview

4 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White/Brown
Also known as: 051712576796, GMT-4A, BUSGMT4A

Specifications

Speed: Fast Acting
Color: White/Brown
Amps: 4
Interrupt Rating AC: 300
Type: Fuse, Indicating
Material: Thermoplastic
Interrupt Rating DC: 300
Speed: Fast Acting
Amps: 4
Type: Fuse, Indicating
Interrupt Rating DC: 300
Color: White/Brown
Interrupt Rating AC: 300
Material: Thermoplastic