BUSS GMT-3/4A BUSS INDICATING FUSE

Item #: 0964778

Cat #: GMT-3/4A

UPC: 051712576727

$ 17.39 EA
Company wide:
0 in stock
Documents & Guides
BUS GMT-3/4A BUS INDICATING F

Overview

BUS GMT-3/4A BUS INDICATING F
Also known as: 051712576727, GMT-3/4A, BUSGMT34A

Specifications

Speed: Fast Acting
Amps: 0.750
Interrupt Rating AC: 300
Type: Fuse, Indicating
Material: Thermoplastic
Interrupt Rating DC: 300
Speed: Fast Acting
Interrupt Rating AC: 300
Material: Thermoplastic
Amps: 0.750
Type: Fuse, Indicating
Interrupt Rating DC: 300