1-1/3 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White

Item #: 0964775

Cat #: GMT-1-1/3A

UPC: 051712576741

$ 15.75 EA
Company wide:
0 in stock
Documents & Guides
1-1/3 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White

Overview

1-1/3 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White
Also known as: 051712576741, GMT-1-1/3A, BUSGMT113A

Specifications

Speed: Fast Acting
Interrupt Rating AC: 300
Type: Fuse, Indicating
Material: Thermoplastic
Color: White
Amps: 1.300
Interrupt Rating DC: 300
Speed: Fast Acting
Type: Fuse, Indicating
Color: White
Interrupt Rating DC: 300
Interrupt Rating AC: 300
Material: Thermoplastic
Amps: 1.300